Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
PDG4XHMDS Eaton Industrial Accessories, Handle, Rotary, Lockable, Black &
MFG Item Number
PDG4XHMDS
PDG4XHMDS Eaton Industrial Accessories, Handle, Rotary, Lockable, Black &
MFG Item Number
PDG4XHMDS
This item cannot be canceled or returned
Description
Industrial Accessories, Series
Handle, Rotary, Lockable, Black &
Specifications
Specifications
| Manufacturer Part Number |
PDG4XHMDS |
| Manufacturer |
Eaton |
| Family Series |
Eaton Industrial Accessories |
| Description |
Handle, Rotary, Lockable, Black & Grey (Standard), Variable Depth Mount, For PDG4 Circuit Breakers |
| Padlockable |
Yes |
| Color |
Black, Gray |
| Operator Type |
Variable Depth Operating Mechanism |
| Net Weight |
3.905 lbs |
| Gross Weight |
3.91 lbs |
PDG4XHMDS
Eaton Industrial Accessories