Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
PDG52M1200E4MN Eaton Circuit Breakers, PDG Series, Circuit Breaker, 2-P, 1200A,
MFG Item Number
PDG52M1200E4MN
PDG52M1200E4MN Eaton Circuit Breakers, PDG Series, Circuit Breaker, 2-P, 1200A,
MFG Item Number
PDG52M1200E4MN
This item cannot be canceled or returned
Description
Circuit Breakers, PDG Series
Circuit Breaker, 2-P, 1200A,
Specifications
Specifications
| Manufacturer Part Number |
PDG52M1200E4MN |
| Manufacturer |
Eaton |
| Product Series |
PDG |
| Family Series |
Eaton Circuit Breakers, PDG Series |
| Description |
Circuit Breaker, 2-P, 1200A, 65kAIC@480V, PXR20ALSI |
| Poles |
2 |
| Current Rating |
1,200 A |
| Max Voltage |
600 VAC |
| Trip Unit |
Electronic |
| Electronic Trip Unit |
LSI |
| Mounting |
Panel |
| Neutral Pole |
No |
| Neutral Protection |
No |
| UL Standard |
489 |
| Approvals |
CE, CSA, UL |
| Gross Weight |
0 lbs |
| Net Weight |
0 lbs |
PDG52M1200E4MN
Eaton Circuit Breakers, PDG Series