Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
PDG53M1200KNSN Eaton Circuit Breakers, Circuit Breaker, 600VAC/250DC, 3-P,
MFG Item Number
PDG53M1200KNSN
PDG53M1200KNSN Eaton Circuit Breakers, Circuit Breaker, 600VAC/250DC, 3-P,
MFG Item Number
PDG53M1200KNSN
This item cannot be canceled or returned
Description
Circuit Breaker, 600VAC/250DC, 3-P,
Specifications
Specifications
| Manufacturer Part Number |
PDG53M1200KNSN |
| Manufacturer |
Eaton |
| Family Series |
Eaton Circuit Breakers |
| Description |
Circuit Breaker, 600VAC/250DC, 3-P, 1200A, 65kAIC@480V, Molded Case Switch, No Thermal Protection, No |
| Poles |
3 |
| Current Rating |
1,200 A |
| Max Voltage |
250 VDC, 600 VAC |
| Approvals |
CCC, CSA, IEC, UL |
| Gross Weight |
46.8 lbs |
| Net Weight |
46.8 lbs |
PDG53M1200KNSN
Eaton Circuit Breakers