Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
PDG5X1TA700 Eaton Terminals, Terminal (Al), 700A, (2) 1-500
MFG Item Number
PDG5X1TA700

PDG5X1TA700 Eaton Terminals, Terminal (Al), 700A, (2) 1-500

MFG Item Number
PDG5X1TA700
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminals, Series
Item #
PDG5X1TA700
Terminal (Al), 700A, (2) 1-500

Series Information

Specifications

Specifications
Manufacturer Part Number PDG5X1TA700
Manufacturer Eaton
Family Series Eaton Terminals
Description Terminal (Al), 700A, (2) 1-500
Wire Size Range 1 AWG-500 kcmil
Approvals UL
Net Weight 2.03 lbs
Gross Weight 0.78 lbs