Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
PDG5XHMDS12MH Eaton Circuit Breakers, Power Defense Frame 11
MFG Item Number
PDG5XHMDS12MH
PDG5XHMDS12MH Eaton Circuit Breakers, Power Defense Frame 11
MFG Item Number
PDG5XHMDS12MH
This item cannot be canceled or returned
Specifications
Specifications
| Family Series |
Eaton Circuit Breakers |
| Manufacturer |
Eaton |
| Manufacturer Part Number |
PDG5XHMDS12MH |
| Description |
Eaton molded case circuit breaker accessory handle mechanism, PDG5 Door Handle, Metal, Standard lockable handle with 12 shaft |
| Accessory Type |
Handle |
| Net Weight |
1.51 lbs |
| Gross Weight |
5.895 lbs |
PDG5XHMDS12MH
Eaton Circuit Breakers