Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
PDG62P2000FNNN Eaton Circuit Breakers, PDG Series, Circuit Breaker, 2-P, 2000A,
MFG Item Number
PDG62P2000FNNN
PDG62P2000FNNN Eaton Circuit Breakers, PDG Series, Circuit Breaker, 2-P, 2000A,
MFG Item Number
PDG62P2000FNNN
This item cannot be canceled or returned
Description
Circuit Breakers, PDG Series
Circuit Breaker, 2-P, 2000A,
Specifications
Specifications
| Manufacturer Part Number |
PDG62P2000FNNN |
| Manufacturer |
Eaton |
| Product Series |
PDG |
| Family Series |
Eaton Circuit Breakers, PDG Series |
| Description |
Circuit Breaker, 2-P, 2000A, 100kAIC@480V, FRAME ONLY |
| Poles |
2 |
| Current Rating |
2,000 A |
| Max Voltage |
600 VAC |
| Trip Unit |
Frame Only |
| Mounting |
Panel |
| Neutral Pole |
No |
| Neutral Protection |
No |
| UL Standard |
489 |
| Approvals |
CE, CSA, UL |
| Gross Weight |
0 lbs |
| Net Weight |
0 lbs |
PDG62P2000FNNN
Eaton Circuit Breakers, PDG Series