Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
PDH-14A-500-2 Ilsco Power Distribution Blocks, PDH Series, ALM(P)(1)500-4(S)(1)350-6(3)2- 14 T
MFG Item Number
PDH-14A-500-2
PDH-14A-500-2 Ilsco Power Distribution Blocks, PDH Series, ALM(P)(1)500-4(S)(1)350-6(3)2- 14 T
MFG Item Number
PDH-14A-500-2
This item cannot be canceled or returned
Description
Power Distribution Blocks, PDH Series
ALM(P)(1)500-4(S)(1)350-6(3)2- 14 T
Specifications
Specifications
| Manufacturer Part Number |
PDH-14A-500-2 |
| Manufacturer |
Ilsco |
| Product Series |
PDH |
| Family Series |
Ilsco Power Distribution Blocks, PDH Series |
| Description |
ALM(P)(1)500-4(S)(1)350-6(3)2- 14 T UR CS |
| Number of Poles |
2 |
| AC Voltage |
600 VAC |
| Current Rating |
380 A |
| Number of Inputs per Pole |
1 |
| Number of Outputs per Pole |
4 |
| Electrical Connection |
Box Lug/Box Lug |
| Mounting |
Panel Mount |
| Line Side Wire Range |
500 kcmil-4 AWG |
| Output Wire Range |
(3) 2-14 AWG, (1) 350 kcmil-6 AWG |
| Cover Included |
Yes |
| Color |
Black |
| Approvals |
CSA, UL |
| Net Weight |
0 lbs |
| Gross Weight |
0.95 lbs |
PDH-14A-500-2
Ilsco Power Distribution Blocks, PDH Series