Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Ilsco Power Distribution Blocks, PDH Series
PDH-18-600-2
Ilsco Power Distribution Blocks, PDH Series
AL MEC(P)(1)600-2(S)(8)2-14 T UR
MFG Item Number
PDH-18-600-2
This item cannot be canceled or returned
Description
Power Distribution Blocks, PDH Series
AL MEC(P)(1)600-2(S)(8)2-14 T UR
Specifications
Specifications
| Manufacturer Part Number |
PDH-18-600-2 |
| Manufacturer |
Ilsco |
| Product Series |
PDH |
| Family Series |
Ilsco Power Distribution Blocks, PDH Series |
| Description |
AL MEC(P)(1)600-2(S)(8)2-14 T UR CSA CE |
| Number of Poles |
2 |
| AC Voltage |
600 VAC |
| Current Rating |
420 A |
| Number of Inputs per Pole |
1 |
| Number of Outputs per Pole |
8 |
| Electrical Connection |
Box Lug/Box Lug |
| Mounting |
Panel Mount |
| Line Side Wire Range |
600 kcmil-2 AWG |
| Output Wire Range |
2-14 AWG |
| Cover Included |
Yes |
| Color |
Black |
| Approvals |
CSA, UL |
| Net Weight |
0 lbs |
| Gross Weight |
1.39 lbs |
PDH-18-600-2
Ilsco Power Distribution Blocks, PDH Series