Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
PDH Series Information
| Manufacturer Part Number | PDH-19A-600-3 |
|---|---|
| Manufacturer | Ilsco |
| Product Series | PDH |
| Family Series | Ilsco Power Distribution Blocks, PDH Series |
| Description | ALM(P)(1)600-2(S)(3)1/0-14(6)2 -14 T UR |
| Number of Poles | 3 |
| AC Voltage | 600 VAC |
| Current Rating | 420 A |
| Number of Inputs per Pole | 1 |
| Number of Outputs per Pole | 9 |
| Electrical Connection | Box Lug/Box Lug |
| Mounting | Panel Mount |
| Line Side Wire Range | 600 kcmil-2 AWG |
| Output Wire Range | (6) 2-14 AWG, (3) 1/0-14 AWG |
| Cover Included | Yes |
| Color | Black |
| Approvals | CSA, UL |
| Net Weight | 2.03 lbs |
| Gross Weight | 2.235 lbs |