Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
PDH Series Information
| Manufacturer Part Number | PDH-22-350-3 |
|---|---|
| Manufacturer | Ilsco |
| Product Series | PDH |
| Family Series | Ilsco Power Distribution Blocks, PDH Series |
| Description | AL MEC(P)(2)350-4(S)(2)350-4 T UR CSA CE |
| Number of Poles | 3 |
| AC Voltage | 600 VAC |
| Current Rating | 620 A |
| Number of Inputs per Pole | 2 |
| Number of Outputs per Pole | 2 |
| Electrical Connection | Box Lug/Box Lug |
| Mounting | Panel Mount |
| Line Side Wire Range | 350 kcmil-4 AWG |
| Output Wire Range | 350 kcmil-4 AWG |
| Cover Included | No |
| Color | Black |
| Approvals | CSA, UL |
| Comments | Cover C-6-3 available as accessory |
| Net Weight | 2.945 lbs |
| Gross Weight | 2.945 lbs |