Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
PDH Series Information
| Manufacturer Part Number | PDH-26-2/0-2 |
|---|---|
| Manufacturer | Ilsco |
| Product Series | PDH |
| Family Series | Ilsco Power Distribution Blocks, PDH Series |
| Description | AL MEC(P)(2)2/0-14(S)(6)4-14 T UR CSA CE |
| Number of Poles | 2 |
| AC Voltage | 600 VAC |
| Current Rating | 350 A |
| Number of Inputs per Pole | 2 |
| Number of Outputs per Pole | 6 |
| Electrical Connection | Box Lug/Box Lug |
| Mounting | Panel Mount |
| Line Side Wire Range | 2/0-14 AWG |
| Output Wire Range | 4-14 AWG |
| Cover Included | Yes |
| Color | Black |
| Approvals | CSA, UL |
| Net Weight | 0 lbs |
| Gross Weight | 0.63 lbs |