Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
PDH-28-250-1 Ilsco Power Distribution Blocks, PDH Series, Distribution Block, 3-P, 510A, Bx/Bx
MFG Item Number
PDH-28-250-1
PDH-28-250-1 Ilsco Power Distribution Blocks, PDH Series, Distribution Block, 3-P, 510A, Bx/Bx
MFG Item Number
PDH-28-250-1
This item cannot be canceled or returned
Description
Power Distribution Blocks, PDH Series
Distribution Block, 3-P, 510A, Bx/Bx
Specifications
Specifications
| Manufacturer Part Number |
PDH-28-250-1 |
| Manufacturer |
Ilsco |
| Product Series |
PDH |
| Family Series |
Ilsco Power Distribution Blocks, PDH Series |
| Description |
Distribution Block, 3-P, 510A, Bx/Bx Line: (2)250MCM-1/0 Box Lug, Load: (8)2AWG-14AWG Box Lugs |
| Number of Poles |
1 |
| AC Voltage |
600 VAC |
| Current Rating |
510 A |
| Number of Inputs per Pole |
2 |
| Number of Outputs per Pole |
8 |
| Electrical Connection |
Box Lug/Box Lug |
| Mounting |
Panel Mount |
| Line Side Wire Range |
250 kcmil-1/0 AWG |
| Output Wire Range |
2-14 AWG |
| Cover Included |
Yes |
| Color |
Black |
| Approvals |
CSA, UL |
| Net Weight |
0.72 lbs |
| Gross Weight |
0.72 lbs |
PDH-28-250-1
Ilsco Power Distribution Blocks, PDH Series