PDH Series Information
| Manufacturer Part Number | PDH-28-500-2 |
|---|---|
| Manufacturer | Ilsco |
| Product Series | PDH |
| Family Series | Ilsco Power Distribution Blocks, PDH Series |
| Description | Distribution Block, 2-P, 760A, Bx/Bx Line: (2)500MCM-6AWG Box Lugs, Load: (8)2/0-14AWG Box Lugs |
| Number of Poles | 2 |
| AC Voltage | 600 VAC |
| Current Rating | 760 A |
| Number of Inputs per Pole | 2 |
| Number of Outputs per Pole | 8 |
| Electrical Connection | Box Lug/Box Lug |
| Mounting | Panel Mount |
| Line Side Wire Range | 500 kcmil-6 AWG |
| Output Wire Range | 2/0-14 AWG |
| Cover Included | No |
| Color | Black |
| Approvals | CSA, UL |
| Comments | Cover C-6-2 available as accessory |
| Net Weight | 0 lbs |
| Gross Weight | 2.437 lbs |