Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Ilsco Power Distribution Blocks, PDM Series
PDM-11-2/0T-2
Ilsco Power Distribution Blocks, PDM Series
ALM(P)(1)2/0-14(S)(1)6MM T UR CSA
MFG Item Number
PDM-11-2/0T-2
This item cannot be canceled or returned
Description
Power Distribution Blocks, PDM Series
ALM(P)(1)2/0-14(S)(1)6MM T UR CSA
Specifications
Specifications
| Manufacturer Part Number |
PDM-11-2/0T-2 |
| Manufacturer |
Ilsco |
| Product Series |
PDM |
| Family Series |
Ilsco Power Distribution Blocks, PDM Series |
| Description |
ALM(P)(1)2/0-14(S)(1)6MM T UR CSA CE |
| Number of Poles |
2 |
| AC Voltage |
600 VAC |
| Current Rating |
175 A |
| Number of Inputs per Pole |
1 |
| Number of Outputs per Pole |
1 |
| Electrical Connection |
Box Lug/Stud |
| Mounting |
Panel Mount |
| Line Side Wire Range |
2/0-14 AWG |
| Output Wire Range |
M6 x 13 |
| Cover Included |
Yes |
| Color |
Black |
| Approvals |
CSA, UL |
| Comments |
Modular design |
| Net Weight |
0 lbs |
| Gross Weight |
0.28 lbs |
PDM-11-2/0T-2
Ilsco Power Distribution Blocks, PDM Series