Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
PDM Series Information
| Manufacturer Part Number | PDM-11-2A-3 |
|---|---|
| Manufacturer | Ilsco |
| Product Series | PDM |
| Family Series | Ilsco Power Distribution Blocks, PDM Series |
| Description | ALM(P)(1)2-14(S)(1)10-32 T UR CSA CE |
| Number of Poles | 3 |
| AC Voltage | 600 VAC |
| Current Rating | 115 A |
| Number of Inputs per Pole | 1 |
| Number of Outputs per Pole | 1 |
| Electrical Connection | Box Lug/Stud |
| Mounting | Panel Mount |
| Line Side Wire Range | 2-14 AWG |
| Output Wire Range | 10-32 x 0.60 " |
| Cover Included | Yes |
| Color | Black |
| Approvals | CSA, UL |
| Comments | Cover C-2-3 available as accessory, Modular design |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |