Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Ilsco Power Distribution Blocks, PDM Series
PDM-12-500D-1
Ilsco Power Distribution Blocks, PDM Series
ALM(P)(1)500-4(S)(2)1/4-20 T U R
MFG Item Number
PDM-12-500D-1
This item cannot be canceled or returned
Description
Power Distribution Blocks, PDM Series
ALM(P)(1)500-4(S)(2)1/4-20 T U R
Specifications
Specifications
| Manufacturer Part Number |
PDM-12-500D-1 |
| Manufacturer |
Ilsco |
| Product Series |
PDM |
| Family Series |
Ilsco Power Distribution Blocks, PDM Series |
| Description |
ALM(P)(1)500-4(S)(2)1/4-20 T U R CSA CE |
| Number of Poles |
1 |
| AC Voltage |
600 VAC |
| Current Rating |
380 A |
| Number of Inputs per Pole |
1 |
| Number of Outputs per Pole |
2 |
| Electrical Connection |
Box Lug/Stud |
| Mounting |
Panel Mount |
| Line Side Wire Range |
500 kcmil-4 AWG |
| Output Wire Range |
1/4-20 x 1-1/16 " |
| Cover Included |
No |
| Color |
Black |
| Approvals |
CSA, UL |
| Comments |
Cover C-5-1 available as accessory, Modular design |
| Net Weight |
0 lbs |
| Gross Weight |
0.864 lbs |
PDM-12-500D-1
Ilsco Power Distribution Blocks, PDM Series