Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
PDM Series Information
| Manufacturer Part Number | PDM-14-K2/0-1 |
|---|---|
| Manufacturer | Ilsco |
| Product Series | PDM |
| Family Series | Ilsco Power Distribution Blocks, PDM Series |
| Description | ALM(P)(1)3/8-16(S)(4)2/0-14 T UR CSA CE |
| Number of Poles | 1 |
| AC Voltage | 600 VAC |
| Current Rating | 510 A |
| Number of Inputs per Pole | 1 |
| Number of Outputs per Pole | 4 |
| Electrical Connection | Box Lug/Stud |
| Mounting | Panel Mount |
| Line Side Wire Range | 3/8-16 x 1-3/16 " |
| Output Wire Range | 2/0-14 AWG |
| Cover Included | Yes |
| Color | Black |
| Approvals | CSA, UL |
| Comments | Modular design |
| Net Weight | 0 lbs |
| Gross Weight | 0.555 lbs |