Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
PDS Series Information
| Manufacturer Part Number | PDS-11-CC-3 |
|---|---|
| Manufacturer | Ilsco |
| Product Series | PDS |
| Family Series | Ilsco Power Distribution Blocks, PDS Series |
| Description | Splicer Block, 3-P, 200A, Stud/Stud, Lien & Load: (1)1/4in.-20x9/16in. Stud, UL1059, w/Cover |
| Number of Poles | 3 |
| AC Voltage | 600 VAC |
| Current Rating | 200 A |
| Number of Inputs per Pole | 1 |
| Number of Outputs per Pole | 1 |
| Electrical Connection | Stud/Stud |
| Mounting | DIN Rail/Panel Mount |
| Line Side Wire Range | 1/4-20 x 9/16 " |
| Output Wire Range | 1/4-20 x 9/16 " |
| Cover Included | Yes |
| Color | Black |
| Approvals | CSA, UL |
| Comments | Modular design |
| Net Weight | 0 lbs |
| Gross Weight | 0.527 lbs |