Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
PDS Series Information
| Manufacturer Part Number | PDS-11-KE-1 |
|---|---|
| Manufacturer | Ilsco |
| Product Series | PDS |
| Family Series | Ilsco Power Distribution Blocks, PDS Series |
| Description | Splicer Block, 1-P, 230A, Stud/Stud, Line: (1)3/8in.-16x1-3/16in. Stud, Load: (1)1/4in.-20x1-3/16in. Stud, UL1059 |
| Number of Poles | 1 |
| AC Voltage | 600 VAC |
| Current Rating | 230 A |
| Number of Inputs per Pole | 1 |
| Number of Outputs per Pole | 1 |
| Electrical Connection | Stud/Stud |
| Mounting | DIN Rail/Panel Mount |
| Line Side Wire Range | 3/8-16 x 1-3/16 " |
| Output Wire Range | 1/4-20 x 1-3/16 " |
| Cover Included | No |
| Color | Black |
| Approvals | CSA, UL |
| Comments | Cover C-4-1 available as accessory, Modular design |
| Net Weight | 0 lbs |
| Gross Weight | 0.577 lbs |