Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
PDS-11-KK-3 Ilsco Power Distribution Blocks, PDS Series, Splicer Block, 3-P, 310A, Stud/Stud,
MFG Item Number
PDS-11-KK-3
PDS-11-KK-3 Ilsco Power Distribution Blocks, PDS Series, Splicer Block, 3-P, 310A, Stud/Stud,
MFG Item Number
PDS-11-KK-3
This item cannot be canceled or returned
Description
Power Distribution Blocks, PDS Series
Splicer Block, 3-P, 310A, Stud/Stud,
Specifications
Specifications
| Manufacturer Part Number |
PDS-11-KK-3 |
| Manufacturer |
Ilsco |
| Product Series |
PDS |
| Family Series |
Ilsco Power Distribution Blocks, PDS Series |
| Description |
Splicer Block, 3-P, 310A, Stud/Stud, Line & Load: (1)3/8in.-16x1-3/16in. Stud, UL1059, w/Cover |
| Number of Poles |
3 |
| AC Voltage |
600 VAC |
| Current Rating |
310 A |
| Number of Inputs per Pole |
1 |
| Number of Outputs per Pole |
1 |
| Electrical Connection |
Stud/Stud |
| Mounting |
DIN Rail/Panel Mount |
| Line Side Wire Range |
3/8-16 x 1-3/16 " |
| Output Wire Range |
3/8-16 x 1-3/16 " |
| Cover Included |
Yes |
| Color |
Black |
| Approvals |
CSA, UL |
| Comments |
Modular design |
| Net Weight |
1.15 lbs |
| Gross Weight |
1.345 lbs |
PDS-11-KK-3
Ilsco Power Distribution Blocks, PDS Series