Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Ilsco Power Distribution Blocks, PDS Series
PDS-11-UU-A
Ilsco Power Distribution Blocks, PDS Series
Splicer Block, Adder, 200A, St/St,
MFG Item Number
PDS-11-UU-A
This item cannot be canceled or returned
Description
Power Distribution Blocks, PDS Series
Splicer Block, Adder, 200A, St/St,
Specifications
Specifications
| Manufacturer Part Number |
PDS-11-UU-A |
| Manufacturer |
Ilsco |
| Product Series |
PDS |
| Family Series |
Ilsco Power Distribution Blocks, PDS Series |
| Description |
Splicer Block, Adder, 200A, St/St, Line & Load: (1)M6x15 Stud, UL1059, No Cover Available |
| Number of Poles |
Adder |
| AC Voltage |
600 VAC |
| Current Rating |
200 A |
| Number of Inputs per Pole |
1 |
| Number of Outputs per Pole |
1 |
| Electrical Connection |
Stud/Stud |
| Mounting |
DIN Rail/Panel Mount |
| Line Side Wire Range |
M6 x 15 |
| Output Wire Range |
M6 x 15 |
| Cover Included |
No |
| Color |
Black |
| Approvals |
CSA, UL |
| Comments |
Modular design |
| Net Weight |
0 lbs |
| Gross Weight |
0.181 lbs |
PDS-11-UU-A
Ilsco Power Distribution Blocks, PDS Series