Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
PDS-12-PC-2 Ilsco Power Distribution Blocks, PDS Series, Distribution Block, 2-P, 260A, St/St
MFG Item Number
PDS-12-PC-2
PDS-12-PC-2 Ilsco Power Distribution Blocks, PDS Series, Distribution Block, 2-P, 260A, St/St
MFG Item Number
PDS-12-PC-2
This item cannot be canceled or returned
Description
Power Distribution Blocks, PDS Series
Distribution Block, 2-P, 260A, St/St
Specifications
Specifications
| Manufacturer Part Number |
PDS-12-PC-2 |
| Manufacturer |
Ilsco |
| Product Series |
PDS |
| Family Series |
Ilsco Power Distribution Blocks, PDS Series |
| Description |
Distribution Block, 2-P, 260A, St/St Line: (1)3/8in.-16x1-7/16in. Stud, Load: (2)1/4in.-20x9/16in. Stud, UL1059 |
| Number of Poles |
2 |
| AC Voltage |
600 VAC |
| Current Rating |
260 A |
| Number of Inputs per Pole |
1 |
| Number of Outputs per Pole |
2 |
| Electrical Connection |
Stud/Stud |
| Mounting |
DIN Rail/Panel Mount |
| Line Side Wire Range |
3/8-16 x 1-7/16 " |
| Output Wire Range |
1/4-20 x 9/16 " |
| Cover Included |
No |
| Color |
Black |
| Approvals |
CSA, UL |
| Comments |
Cover C-5-2 available as accessory, Modular design |
| Net Weight |
0 lbs |
| Gross Weight |
1.387 lbs |
PDS-12-PC-2
Ilsco Power Distribution Blocks, PDS Series