PDS Series Information
| Manufacturer Part Number | PDS-12-PP-3 |
|---|---|
| Manufacturer | Ilsco |
| Product Series | PDS |
| Family Series | Ilsco Power Distribution Blocks, PDS Series |
| Description | ALM(P)(1)3/8-16(S)(2)3/8-16 T UR CSA CE |
| Number of Poles | 3 |
| AC Voltage | 600 VAC |
| Current Rating | 360 A |
| Number of Inputs per Pole | 1 |
| Number of Outputs per Pole | 2 |
| Electrical Connection | Stud/Stud |
| Mounting | DIN Rail/Panel Mount |
| Line Side Wire Range | 3/8-16 x 1-7/16 " |
| Output Wire Range | 3/8-16 x 1-7/16 " |
| Cover Included | No |
| Color | Black |
| Approvals | CSA, UL |
| Comments | Cover C-6-3 available as accessory, Modular design |
| Net Weight | 0 lbs |
| Gross Weight | 3.037 lbs |