Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

PDSH02-5,08

Altech Terminals

PDSH02-5,08

Altech Terminals
Double Lvl Header, Horiz
MFG Item Number
PDSH02-5,08
More specs
This item cannot be canceled or returned

Obsolete

Description

Terminals, Series
Item #
PDSH02-5,08
Double Lvl Header, Horiz

Series Information

Specifications

Specifications
Manufacturer Part Number PDSH02-5,08
Manufacturer Altech
Family Series Altech Terminals
Description Double Lvl Header, Horiz
Number of Ports 4
Wire Type Solid Wire, Stranded Wire
Material Polyamide
Max Voltage 600 V
Color Green
Maximum Temperature 257 °F
Approvals IEC, UL
Net Weight 0.01 lbs
Gross Weight 0.01 lbs