Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

PDSH05-5,08

Altech Terminals

PDSH05-5,08

Altech Terminals
Double Lvl Header, Horiz.
MFG Item Number
PDSH05-5,08
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 50

Description

Terminals, Series
Item #
PDSH05-5,08
Double Lvl Header, Horiz.

Series Information

Specifications

Specifications
Manufacturer Part Number PDSH05-5,08
Manufacturer Altech
Family Series Altech Terminals
Description Double Lvl Header, Horiz.
Number of Ports 10
Wire Type Solid Wire, Stranded Wire
Material Polyamide
Max Voltage 600 V
Color Green
Maximum Temperature 257 °F
Approvals IEC, UL
Net Weight 0 lbs
Gross Weight 0 lbs