Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

PDSV04-5,08

Altech Terminals

PDSV04-5,08

Altech Terminals
Double Lvl header, Vert.
MFG Item Number
PDSV04-5,08
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 50

Description

Terminals, Series
Item #
PDSV04-5,08
Double Lvl header, Vert.

Series Information

Specifications

Specifications
Manufacturer Part Number PDSV04-5,08
Manufacturer Altech
Family Series Altech Terminals
Description Double Lvl header, Vert.
Number of Ports 8
Wire Type Solid Wire, Stranded Wire
Material Polyamide
Max Voltage 600 V
Color Green
Maximum Temperature 257 °F
Approvals IEC, UL
Net Weight 0 lbs
Gross Weight 0 lbs