Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Altech Terminal Blocks, PDSVxx-5.08 Series
PDSV21-5,08
Altech Terminal Blocks, PDSVxx-5.08 Series
MFG Item Number
PDSV21-5,08
This item cannot be canceled or returned
Description
Terminal Blocks, PDSVxx-5.08 Series
PDSVxx-5.08 Series Information
Specifications
Specifications
| Manufacturer Part Number |
PDSV21-5,08 |
| Manufacturer |
Altech |
| Product Series |
PDSVxx-5.08 |
| Family Series |
Altech Terminal Blocks, PDSVxx-5.08 Series |
| Description |
Double Lvl header, Vert. |
| Number of Levels |
2 |
| Number of Poles |
42 |
| Connection Actuation |
Pluggable |
| Pin Spacing |
5.08 mm |
| UL Voltage |
300 VAC |
| Current Rating |
12 A |
| IEC Voltage |
450 VAC |
| Color |
Green |
| Composition |
Polyamide |
| Mounting |
PCB Mount |
| Pluggable |
Yes |
| Approvals |
CE, UR |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
PDSV21-5,08
Altech Terminal Blocks, PDSVxx-5.08 Series