Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
PDU100700 Eaton's Crouse-Hinds series Fittings, M40 METRIC PLUG DOME HEAD BRASS UNPLATED
MFG Item Number
PDU100700
PDU100700 Eaton's Crouse-Hinds series Fittings, M40 METRIC PLUG DOME HEAD BRASS UNPLATED
MFG Item Number
PDU100700
This item cannot be canceled or returned
Description
M40 METRIC PLUG DOME HEAD BRASS UNPLATED
Specifications
Specifications
| Manufacturer Part Number |
PDU100700 |
| Manufacturer |
Eaton's Crouse-Hinds series |
| Family Series |
Eaton's Crouse-Hinds series Fittings |
| Description |
Eaton Redapt PDU Plug, Dome Head, M40, Brass, Unplated |
| Connection Type |
Dome Head |
| Trade Size |
M40 |
| Material |
Brass |
| Composition |
Metallic |
| Protection Rating |
IP66, IP67, IP68 |
| Hazardous Location |
No |
| NEMA Rating |
NEMA 4X, NEMA 6P |
| Approvals |
IEC |
| Net Weight |
0 lbs |
| Gross Weight |
0.4696 lbs |
PDU100700
Eaton's Crouse-Hinds series Fittings