PDU103100
Eaton's Crouse-Hinds series Fittings

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

PDU103100 Eaton's Crouse-Hinds series Fittings, 1 NPT PLUG DOME HEAD BRASS

MFG Item Number
PDU103100

PDU103100 Eaton's Crouse-Hinds series Fittings, 1 NPT PLUG DOME HEAD BRASS

MFG Item Number
PDU103100
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fittings, Series
Item #
PDU103100
1 NPT PLUG DOME HEAD BRASS

Series Information

Specifications

Specifications
Manufacturer Part Number PDU103100
Manufacturer Eaton's Crouse-Hinds series
Family Series Eaton's Crouse-Hinds series Fittings
Description Eaton Redapt PDU Plug, Dome Head, 1 NPT, Brass, Unplated
Connection Type Dome Head
Trade Size 1 "
Material Brass
Composition Metallic
Protection Rating IP66, IP67, IP68
Hazardous Location No
NEMA Rating NEMA 4X, NEMA 6P
Approvals IEC
Net Weight 0 lbs
Gross Weight 0.4784 lbs