Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
PDU300500 Eaton's Crouse-Hinds series Fittings, M25 PLUG DOME HEAD STAINLESS STEEL
MFG Item Number
PDU300500
PDU300500 Eaton's Crouse-Hinds series Fittings, M25 PLUG DOME HEAD STAINLESS STEEL
MFG Item Number
PDU300500
This item cannot be canceled or returned
Description
M25 PLUG DOME HEAD STAINLESS STEEL
Specifications
Specifications
| Manufacturer Part Number |
PDU300500 |
| Manufacturer |
Eaton's Crouse-Hinds series |
| Family Series |
Eaton's Crouse-Hinds series Fittings |
| Description |
Eaton Redapt PDU Plug, Dome Head, M25, Stainless Steel, Unplated |
| Connection Type |
Dome Head |
| Trade Size |
M25 |
| Material |
Stainless Steel |
| Composition |
Metallic |
| Protection Rating |
IP66, IP67, IP68 |
| Hazardous Location |
No |
| NEMA Rating |
NEMA 4X, NEMA 6P |
| Approvals |
IEC |
| Net Weight |
0 lbs |
| Gross Weight |
0.1543 lbs |
PDU300500
Eaton's Crouse-Hinds series Fittings