PDU303400
Eaton's Crouse-Hinds series Fittings

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

PDU303400 Eaton's Crouse-Hinds series Fittings, DOME HEAD PLUG 316 S/S 2IN NPT

MFG Item Number
PDU303400

PDU303400 Eaton's Crouse-Hinds series Fittings, DOME HEAD PLUG 316 S/S 2IN NPT

MFG Item Number
PDU303400
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fittings, Series
Item #
PDU303400
DOME HEAD PLUG 316 S/S 2IN NPT

Series Information

Specifications

Specifications
Manufacturer Part Number PDU303400
Manufacturer Eaton's Crouse-Hinds series
Family Series Eaton's Crouse-Hinds series Fittings
Description Eaton Redapt PDU Plug, Dome Head, 2 NPT, Stainless Steel, Unplated
Connection Type Dome Head
Trade Size 2 "
Material Stainless Steel
Composition Metallic
Protection Rating IP66, IP67, IP68
Hazardous Location No
NEMA Rating NEMA 4X, NEMA 6P
Approvals IEC
Net Weight 0 lbs
Gross Weight 1.5344 lbs