Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
PDUH30HV Eaton's Tripp Lite series Power Strips, PDU Basic 208V / 240V 30A C13 10
PDUH30HV Eaton's Tripp Lite series Power Strips, PDU Basic 208V / 240V 30A C13 10
This item cannot be canceled or returned
Description
PDU Basic 208V / 240V 30A C13 10
Specifications
Specifications
| Manufacturer Part Number |
PDUH30HV |
| Manufacturer |
Eaton's Tripp Lite series |
| Family Series |
Eaton's Tripp Lite series Power Strips |
| Description |
PDU Basic 208V / 240V 30A C13 10 Outlet L6-30P Horizontal 1U |
| Frequency |
50 Hz, 60 Hz |
| Number of Outlets |
10 |
| Approvals |
CSA, UL |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
PDUH30HV
Eaton's Tripp Lite series Power Strips