Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Eaton's Tripp Lite series Power Strips
PDUMH15NET2LX
Eaton's Tripp Lite series Power Strips
PDU Switched 120V 1.4kW 15A 8 5-15R
MFG Item Number
PDUMH15NET2LX
This item cannot be canceled or returned
Description
PDU Switched 120V 1.4kW 15A 8 5-15R
Specifications
Specifications
| Manufacturer Part Number |
PDUMH15NET2LX |
| Manufacturer |
Eaton's Tripp Lite series |
| Family Series |
Eaton's Tripp Lite series Power Strips |
| Description |
PDU Switched 120V 1.4kW 15A 8 5-15R 5-15P LX Interface 1URM TAA |
| Frequency |
50 Hz, 60 Hz |
| Number of Outlets |
8 |
| Approvals |
CSA, UL |
| Net Weight |
5.23 lbs |
| Gross Weight |
6.895 lbs |
PDUMH15NET2LX
Eaton's Tripp Lite series Power Strips