Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Eaton's Tripp Lite series Power Strips
PDUMH20
Eaton's Tripp Lite series Power Strips
Digital Power Distribution Unit 1U
This item cannot be canceled or returned
Description
Digital Power Distribution Unit 1U
Specifications
Specifications
| Manufacturer Part Number |
PDUMH20 |
| Manufacturer |
Eaton's Tripp Lite series |
| Family Series |
Eaton's Tripp Lite series Power Strips |
| Description |
Digital Power Distribution Unit 1U RM PDU 12 NEMA5-15/20R 20A |
| Frequency |
50 Hz, 60 Hz |
| Number of Outlets |
12 |
| Approvals |
UL |
| Net Weight |
3.6 lbs |
| Gross Weight |
6.4 lbs |
PDUMH20
Eaton's Tripp Lite series Power Strips