Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Eaton's Tripp Lite series Power Strips
PDUMH20AT
Eaton's Tripp Lite series Power Strips
120 Volts 20 Amps (16) 5-15R/20R AC
MFG Item Number
PDUMH20AT
This item cannot be canceled or returned
Description
120 Volts 20 Amps (16) 5-15R/20R AC
Specifications
Specifications
| Manufacturer Part Number |
PDUMH20AT |
| Manufacturer |
Eaton's Tripp Lite series |
| Family Series |
Eaton's Tripp Lite series Power Strips |
| Description |
120 Volts 20 Amps (16) 5-15R/20R AC Receptacles (1) 20 Amp Circuit Breaker 5-20P,C-19 INPUT PLUG 12 |
| Frequency |
50 Hz, 60 Hz |
| Number of Outlets |
16 |
| Approvals |
CSA, UL |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
PDUMH20AT
Eaton's Tripp Lite series Power Strips