Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Eaton's Tripp Lite series Power Strips
PDUMH30
Eaton's Tripp Lite series Power Strips
PDU Metered 120V 30A 5-15/20R 12
This item cannot be canceled or returned
Description
PDU Metered 120V 30A 5-15/20R 12
Specifications
Specifications
| Manufacturer Part Number |
PDUMH30 |
| Manufacturer |
Eaton's Tripp Lite series |
| Family Series |
Eaton's Tripp Lite series Power Strips |
| Description |
PDU Metered 120V 30A 5-15/20R 12 Outlet L5-30P 1U RM |
| Frequency |
50 Hz, 60 Hz |
| Number of Outlets |
12 |
| Approvals |
UL |
| Net Weight |
7 lbs |
| Gross Weight |
7.64 lbs |
PDUMH30
Eaton's Tripp Lite series Power Strips