PDUMH32HV
Eaton's Tripp Lite series Power Strips

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
PDUMH32HV Eaton's Tripp Lite series Power Strips, PDU Metered 230V 7.3kWA 32A IEC-309
MFG Item Number
PDUMH32HV

PDUMH32HV Eaton's Tripp Lite series Power Strips, PDU Metered 230V 7.3kWA 32A IEC-309

MFG Item Number
PDUMH32HV
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Power Strips, Series
Item #
PDUMH32HV
PDU Metered 230V 7.3kWA 32A IEC-309

Series Information

Specifications

Specifications
Manufacturer Part Number PDUMH32HV
Manufacturer Eaton's Tripp Lite series
Family Series Eaton's Tripp Lite series Power Strips
Description PDU Metered 230V 7.3kWA 32A IEC-309 16 C13; 2 C19 2U RM
Frequency 50 Hz, 60 Hz
Number of Outlets 18
Approvals CE, IEC
Net Weight 14.7 lbs
Gross Weight 14.7 lbs