Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
PDUMNV20LX Eaton's Tripp Lite series Power Strips, PDU Monitored 1.9kW 120V 24
MFG Item Number
PDUMNV20LX
PDUMNV20LX Eaton's Tripp Lite series Power Strips, PDU Monitored 1.9kW 120V 24
MFG Item Number
PDUMNV20LX
This item cannot be canceled or returned
Description
PDU Monitored 1.9kW 120V 24
Specifications
Specifications
| Manufacturer Part Number |
PDUMNV20LX |
| Manufacturer |
Eaton's Tripp Lite series |
| Family Series |
Eaton's Tripp Lite series Power Strips |
| Description |
PDU Monitored 1.9kW 120V 24 5-15/20R LX Platform 70in. 0URM TAA |
| Frequency |
50 Hz, 60 Hz |
| Number of Outlets |
24 |
| Approvals |
FCC, UL |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
PDUMNV20LX
Eaton's Tripp Lite series Power Strips