PDUMNV30LX
Eaton's Tripp Lite series Power Strips

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
PDUMNV30LX Eaton's Tripp Lite series Power Strips, PDU Monitored 2.9kW 120V 24
MFG Item Number
PDUMNV30LX

PDUMNV30LX Eaton's Tripp Lite series Power Strips, PDU Monitored 2.9kW 120V 24

MFG Item Number
PDUMNV30LX
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Power Strips, Series
Item #
PDUMNV30LX
PDU Monitored 2.9kW 120V 24

Series Information

Specifications

Specifications
Manufacturer Part Number PDUMNV30LX
Manufacturer Eaton's Tripp Lite series
Family Series Eaton's Tripp Lite series Power Strips
Description PDU Monitored 2.9kW 120V 24 5-15/20R 30A LX Platform 0URM TAA
Frequency 50 Hz, 60 Hz
Number of Outlets 24
Approvals CSA, FCC, UL
Net Weight 0 lbs
Gross Weight 0 lbs