Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
PDUMV15-24 Eaton's Tripp Lite series Power Strips, PDU Metered 120V 15A 5-15R 8 Outlet
MFG Item Number
PDUMV15-24
PDUMV15-24 Eaton's Tripp Lite series Power Strips, PDU Metered 120V 15A 5-15R 8 Outlet
MFG Item Number
PDUMV15-24
This item cannot be canceled or returned
Description
PDU Metered 120V 15A 5-15R 8 Outlet
Specifications
Specifications
| Manufacturer Part Number |
PDUMV15-24 |
| Manufacturer |
Eaton's Tripp Lite series |
| Family Series |
Eaton's Tripp Lite series Power Strips |
| Description |
PDU Metered 120V 15A 5-15R 8 Outlet 5-15P 24in. Height 0URM |
| Frequency |
50 Hz, 60 Hz |
| Number of Outlets |
8 |
| Approvals |
CSA, UL |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
PDUMV15-24
Eaton's Tripp Lite series Power Strips