Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Eaton's Tripp Lite series Power Strips
PDUMV20
Eaton's Tripp Lite series Power Strips
120 Volts 20 Amps (16) 5-15R/20R AC
This item cannot be canceled or returned
Description
120 Volts 20 Amps (16) 5-15R/20R AC
Specifications
Specifications
| Manufacturer Part Number |
PDUMV20 |
| Manufacturer |
Eaton's Tripp Lite series |
| Family Series |
Eaton's Tripp Lite series Power Strips |
| Description |
120 Volts 20 Amps (16) 5-15R/20R AC Receptacles (1) 20 Amp Circuit Breaker L5-20P INPUT PLUG 15 ft. |
| Frequency |
50 Hz, 60 Hz |
| Number of Outlets |
28 |
| Approvals |
CSA, UL |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
PDUMV20
Eaton's Tripp Lite series Power Strips