PDUMV20HVNETLX
Eaton's Tripp Lite series Power Strips

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
PDUMV20HVNETLX Eaton's Tripp Lite series Power Strips, PDU Switched 3.2-3.8kW 200-240V 20
MFG Item Number
PDUMV20HVNETLX

PDUMV20HVNETLX Eaton's Tripp Lite series Power Strips, PDU Switched 3.2-3.8kW 200-240V 20

MFG Item Number
PDUMV20HVNETLX
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Power Strips, Series
Item #
PDUMV20HVNETLX
PDU Switched 3.2-3.8kW 200-240V 20

Series Information

Specifications

Specifications
Manufacturer Part Number PDUMV20HVNETLX
Manufacturer Eaton's Tripp Lite series
Family Series Eaton's Tripp Lite series Power Strips
Description PDU Switched 3.2-3.8kW 200-240V 20 C13;4 C19 LX Platform 0U TAA
Frequency 50 Hz, 60 Hz
Number of Outlets 24
Approvals CE, CSA, FCC, IEC, UL
Net Weight 0 lbs
Gross Weight 0 lbs