Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Dwyer Instruments Flow Control
PE-G-2
Dwyer Instruments Flow Control
Oricice Plate Flow Meter PVC
This item cannot be canceled or returned
Description
Oricice Plate Flow Meter PVC
Specifications
Specifications
| Manufacturer Part Number |
PE-G-2 |
| Manufacturer |
Dwyer Instruments |
| Family Series |
Dwyer Instruments Flow Control |
| Description |
Oricice Plate Flow Meter PVC Orifice Plate 2.5In Line Size 1.25In Bore |
| Material |
PVC |
| Sensor Type |
Gas, Liquid |
| Port Size |
1/4 " |
| Port Style |
NPT Female |
| Accuracy |
0.6 % |
| Comments |
Flow in GPM 55.45 |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
PE-G-2
Dwyer Instruments Flow Control