PE050-005

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

PE050-005 Apex Dynamics Gearboxes, PE Series Value Line

MFG Item Number
PE050-005

PE050-005 Apex Dynamics Gearboxes, PE Series Value Line

MFG Item Number
PE050-005
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Gearboxes, Series
Item #
PE050-005
PE Series Value Line

Series Information

Specifications

Specifications
Manufacturer Part Number PE050-005
Manufacturer Apex Dynamics
Family Series Apex Dynamics Gearboxes
Description PE Series Value Line
Ratio 5:1
Nominal Torque 123.9 in-lbs
Output Shaft Type Parallel Shaft
Input Type Face
Net Weight 0 lbs
Gross Weight 1.7638 lbs