PE20000

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

PE20000

Intermatic Load Centers

PE20000

Intermatic Load Centers
One Empty 16.5 X 10 X 4.75 In. PE
MFG Item Number
PE20000
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Load Centers, Series
Item #
PE20000
One Empty 16.5 X 10 X 4.75 In. PE

Series Information

Specifications

Specifications
Manufacturer Part Number PE20000
Manufacturer Intermatic
Family Series Intermatic Load Centers
Description One Empty 16.5 X 10 X 4.75 In. PE Outdoor Enclosure with 60 Amp Bus
Voltage 120 VAC, 240 VAC
Current Rating 60 A
Approvals cCSAus
Net Weight 14.301 lbs
Gross Weight 14.301 lbs