Series Information
| Manufacturer Part Number | PE2VEPWH |
|---|---|
| Manufacturer | Panduit |
| Family Series | Panduit Enclosures |
| Description | The PatchRunner 2 Enhanced End Panel closes off the end of row to protect cabling, and it provides a clean aesthetic to the solution. The end panel is metal with hanging features to speed up installation and reduce safety risks. The two part design |
| Material | Steel |
| Composition | Metallic |
| Panel Type | End |
| Comments | White |
| Nominal Height | 84 " |
| Nominal Width | 2 " |
| Nominal Depth | 24 " |
| Net Weight | 27.8 lbs |
| Gross Weight | 27.8 lbs |