Series Information
| Manufacturer Part Number | PE2VFD1096 |
|---|---|
| Manufacturer | Panduit |
| Family Series | Panduit Enclosures |
| Description | The PatchRunner 2 Enhanced Vertical Cable Manager pairs ultra-high-density capability and versatility with its unique zero RU patching feature. The partially assembled manager installs easily to speed up deployment. The single-sided manager has a metal |
| Accessory Type | Single Sided Manager |
| Nominal Width | 10 " |
| Nominal Depth | 16 " |
| Net Weight | 67.64 lbs |
| Gross Weight | 67.64 lbs |