Series Information
| Manufacturer Part Number | PE2VSD08WH |
|---|---|
| Manufacturer | Panduit |
| Family Series | Panduit Enclosures |
| Description | The PatchRunner 2 Enhanced Vertical Cable Manager pairs ultra-high-density capability and versatility with its unique zero RU patching feature. The partially assembled manager installs easily to speed up deployment. The dual-sided manager has a metal |
| Accessory Type | Dual Sided Manager |
| Nominal Width | 8 " |
| Nominal Depth | 27 " |
| Net Weight | 67.64 lbs |
| Gross Weight | 67.64 lbs |