Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
PE30000
One Empty 22 X 14 X 4.25 In. PE
This item cannot be canceled or returned
Description
One Empty 22 X 14 X 4.25 In. PE
Specifications
Specifications
| Manufacturer Part Number |
PE30000 |
| Manufacturer |
Intermatic |
| Family Series |
Intermatic Load Centers |
| Description |
One Empty 22 X 14 X 4.25 In. PE Outdoor Enclosure with 80 Amp Bus |
| Voltage |
120 VAC, 240 VAC |
| Current Rating |
80 A |
| Approvals |
cCSAus |
| Net Weight |
24.259 lbs |
| Gross Weight |
24.259 lbs |
PE30000
Intermatic Load Centers