Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
PE30000T3
Subpanel - No Timers, 300 Watt
MFG Item Number
PE30000T3
This item cannot be canceled or returned
Description
Subpanel - No Timers, 300 Watt
Specifications
Specifications
| Manufacturer Part Number |
PE30000T3 |
| Manufacturer |
Intermatic |
| Family Series |
Intermatic Transformers |
| Description |
Subpanel - No Timers, 300 Watt Transformer |
| Phase |
1 |
| Type |
Transformer |
| VA Rating |
300 VA |
| Primary Voltage |
120 V, 240 V |
| Secondary Voltage |
24 V |
| Enclosed |
Yes |
| Mounting |
Wall |
| NEMA Rating |
NEMA 3R |
| Termination |
Wire Leads |
| Approvals |
CSA, UL |
| Net Weight |
1 lb |
| Gross Weight |
31 lbs |
PE30000T3
Intermatic Transformers